
NO. 10 - 32 X 1 1/2" FULLY THREADED STRAIGHT ROD ALLOY STEEL 33-39 HRC PLAIN
Mfr # 2026012
Zoro # G622604249
product price:Â $0.19
/ea
Sold in multiples of 200 for $38.00
Key Features
Material
Alloy Steel
Material Grade/Class
Grade 8
Thread Fit
2A
Thread Pitch
32
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2026012
Zoro #
G622604249
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Overall Length
1-1/2 in
Details
Item
Threaded Rod
Material
Alloy Steel
Material Grade/Class
Grade 8
Thread Fit
2A
Thread Pitch
32
Finish
Plain
Material Quality Standards
SAE J429
Rockwell Hardness
HRC 33-39
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.