
3/4-16 Ultra Hi Performance Black-Oxide Steel Nylon-Insert Locknuts, 12PK
Mfr # X1E-FAS-NUT-LOC-1240x12
Zoro # G622851391
product price:Â $53.75
/pk 12, $4.48/eaKey Features
Thread Size
3/4"-16
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Hex Height
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1E-FAS-NUT-LOC-1240x12
Zoro #
G622851391
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-16
Hex Height
7/8 in
Hex Width
1-1/16 in
Details
Item
Nylon-Insert Locknuts
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Locknut Series
X1E-FAS-NUT-LOC-1240
Description
X1Tools Ultra-Hi-Performance Black-Oxide Grade 8 Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.