
5/8-18 Performance Zinc-Plated Steel Nylon-Insert Locknuts, 120PK
Mfr # X1E-FAS-NUT-LOC-1954x120
Zoro # G622852411
product price:Â $148.99
/pk 120, $1.24/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-18
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1E-FAS-NUT-LOC-1954x120
Zoro #
G622852411
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-18
Hex Height
3/4 in
Hex Width
15/16 in
Details
Item
Nylon-Insert Locknuts
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Locknut Series
X1E-FAS-NUT-LOC-1954
Description
X1Tools Performance Zinc-Plated Steel Nylon-Insert Locknuts / Stop-Nuts are made to resists loosening due to use or vibration without damaging threads thus prevent a fastener from backing off. (Also Known as lock nut, locking nut, self-locking nut, prevailing torque nut, stiff nut or elastic stop nut)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.