
120" White Marble Double Pedestal Base Dining Table
Mfr # 370724
Zoro # G622907685
product price:Â $6,520.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Shape
Rectangular
Width
120 in
Length
48 in
Height
30 in
Tabletop Material
Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
370724
Zoro #
G622907685
UPC #
-
Country of Origin
China
Dimensions
Width
120 in
Length
48 in
Height
30 in
Details
Item
Dining Tables
Shape
Rectangular
Tabletop Material
Marble
Tabletop Color
White
Frame Color
White
Frame Material
Marble
Leg Type
Double Pedestal
Leg Color
White
Assembled/Unassembled
Unassembled
Style
Contemporary
Commercial Use
No
Purposeful Distressing Type
No Distressing
Table Mechanism
Fixed
Leaf Included
No
Assembly Required
Full Assembly Needed
Weight Capacity
6 lb
Description
Enjoy making memories around this gorgeous 120-inch white marble dining table. This table is made from marble in a glossy white color and combines with silver stainless steel for a contemporary look. A beautiful double pedestal base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch H x 120-inch W x 48-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.