Rubber Cord, EPDM, 5/16 In Dia, 10 Ft

  • Mfr # ZUSA-RC-683

  • Zoro # G6230621


product price:  $10.65
/ea

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Temperature Range (F)
-65 Degrees to 300 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-RC-683
Zoro #
G6230621
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Diameter
5/16 in
Overall Diameter
5/16 in
Overall Length
10 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Temperature Range (F)
-65 Degrees to 300 Degrees F
Standards
ASTM D2000
Tolerance
+/-.010" RMA High Precision
Resistant To
Chemicals, Steam, Water, Weather
Type
Round
Water Resistance
Excellent
Abrasion Resistance
Good
Weather Resistance
Excellent
Shape
Round
Maximum Temperature
300 Degrees F
Cross Section Fractional
5/16 in
Grade
Standard
Chemical Resistance
Good
Cross Section Actual
0.312 in
Minimum Temperature
-65 Degrees F
Oil Resistance
Poor

Description

EPDM Round Cord, Cross Section Actual 0.312 in, Overall Diameter 5/16 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 10 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.