Spill Pallet, 132 gal Spill Capacity, 4 Drums, 8,000 lb Load Capacity, Polyethylene

  • Mfr # 1640BND

  • Zoro # G6231845


product price:  $582.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Black
Width
52 1/2 in
Height
13 3/4 in
Dimensions
51 in L x 52 1/2 in W x 13 3/4 in H
For Number of 55 gal. Drums
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1640BND
Zoro #
G6231845
UPC #
048441004782
Country of Origin
United States

Dimensions

Width
52 1/2 in
Length
51 in
Height
13 3/4 in
Dimensions
51 in L x 52 1/2 in W x 13 3/4 in H
Outside Height
13.92 in
Outside Length
48.5 in

Details

Item
Spill Pallet
Color
Black
For Number of 55 gal. Drums
4
Load Capacity
8,000 lb
Material
Polyethylene
Includes
Removable Grating
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
132 gal
Spill Containment Load Capacity
8,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Number of Drums
4
Spill Capacity
132 gal
Features
Fork Pockets
Modular
No
Opening Type
No Doors
Includes Drain
No
Grate Color
Black
Sump Connection Capability
No
For Number of IBC
0
Forklift Pockets
2-Way
Pallet Color
Black
Modular Type
Nonmodular
For Use With Standard Fork
Yes
Composition
Polyethylene
Low Profile
No
Pallet Material
Polyethylene
Recycled Content (%)
No Recycled Content
Product Weight
104 lb
Product Type
Spill Pallet
Manufacturer Warranty
1 yr
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Indoor
Includes Overflow Bladder
No
Inline
No
Supports SPCC Compliance
Yes
"Spill Capacity
132 gal
Includes Grate
Grate Included

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 132 gal, Spill Containment Load Capacity 8,000 lb, Length 51 in, Width 52 1/2 in, Height 13 3/4 in, Drain Included No, No, Material Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.