Masonry/Stud Door Frame, Type CU, Steel

  • Mfr # SU 16 CRS 6070 BHRA C1RFB BU-CU

  • Zoro # G6240832


product price:  $553.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Masonry/Stud
Material
16 Gauge Steel
Door Opening Height
84 in
Door Opening Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SU 16 CRS 6070 BHRA C1RFB BU-CU
Zoro #
G6240832
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
72 in
Overall Depth
5 3/4 in
Dimension C
65 3/8 in
Dimension B
35 1/8 in
Dimension A
4 7/8 in
Throat Opening Size
4 7/8 in
Top Hinge to Door Top Height
5 in
Overall Width
72 in
Lock to Door Top Height
42 1/2 in
Overall Height
84 in
Bottom Hinge to Door Top Height
65 1/2 in
Middle Hinge to Door Top Height
35 1/4 in

Details

Item
Security Door Frame
Door Type
2
Frame Type
Masonry/Stud
Material
16 Gauge Steel
Fire Rating
180 min
Agency Compliance
UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Frame Material
Steel
Door Hand Orientation
Right Hand
Frame Metal Material Gauge
16 ga
Door Design
Masonry/Stud Frames
Hinge Placement Type
2
Number of Doors
2

Description

Masonry/Stud Door Frame, Door Type CU, Material 16 Gauge Steel, Door Opening Height 84 In., Door Opening Width 72 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL Listed, 4-7/8 In., 35-1/8 In., 65-3/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.