Drywall Door Frame 96 x 84 CU

  • Mfr # CHMDDFR 80 70-DW-CU

  • Zoro # G6241067


product price:  $592.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Drywall Afterset
Material
16-gauge steel
Door Opening Height
84 in
Door Opening Width
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHMDDFR 80 70-DW-CU
Zoro #
G6241067
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
96 in
Overall Depth
6 in
Dimension C
69 3/8 in
Throat Opening Size
4 7/8 in
Dimension B
37 1/8 in
Dimension D
42 3/4 in
Dimension A
4 7/8 in
Middle Hinge to Door Top Height
37 1/4 in
Overall Height
84 in
Bottom Hinge to Door Top Height
69 1/2 in
Top Hinge to Door Top Height
5 in
Overall Width
96 in
Lock to Door Top Height
42 3/4 in

Details

Item
Double Door Frame
Door Type
2
Frame Type
Drywall Afterset
Material
16-gauge steel
Fire Rating
180 min
For Use With
3TGE6, 3TGE7
Includes
Adjustable Compression Anchors
Agency Compliance
1 1/2 Hours Fire Rating, UL
Thermal Insulation U-Factor
0.41
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Metal Material Gauge
16 ga
Compatible with Brand
CECO
Frame Material
Steel
Hinge Placement Type
2
Number of Doors
2
Standards
UL
Compatible with Manufacturer Model Number
CHMDD 80 70-LHR-CYL-CU, CHMDD 80 70-RHR-CYL-CU
Door Hand Orientation
Right Hand
Compatible Manufacturer Part Number
CHMDD 80 70-LHR-CYL-CU, CHMDD 80 70-RHR-CYL-CU
Compatible with Mfr. Model No.
CHMDD 80 70-LHR-CYL-CU, CHMDD 80 70-RHR-CYL-CU
For Use with Mfr Model Number
CHMDD 80 70-LHR-CYL-CU, CHMDD 80 70-RHR-CYL-CU
Compatible Manufacturer Model Number
CHMDD 80 70-LHR-CYL-CU, CHMDD 80 70-RHR-CYL-CU
For Use With Mfr. Model Number
CHMDD 80 70-LHR-CYL-CU, CHMDD 80 70-RHR-CYL-CU
Compatible with Manufacturer Model No.
CHMDD 80 70-LHR-CYL-CU, CHMDD 80 70-RHR-CYL-CU
Compatible Pump Manufacturer Part Number
CHMDD 80 70-LHR-CYL-CU, CHMDD 80 70-RHR-CYL-CU
Compatible Mfr. Model Number
CHMDD 80 70-LHR-CYL-CU, CHMDD 80 70-RHR-CYL-CU

Description

Double Door Frames, Door Type 2, Frame Type Drywall Afterset, Material 16-gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 96 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, For Use With 3TGE6, 3TGE7, Includes Adjustable Compression Anchors, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.