Deadbolt, Cylindrical, 2-3/8" Backset

  • Mfr # 8T27KSTK613

  • Zoro # G6259981


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Grade
1
Series
8T
For Door Thickness
1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8T27KSTK613
Zoro #
G6259981
UPC #
887838173614
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
1 in
Strike Plate Height
2 3/4 in
Faceplate Width
1 in
Door Thickness - Maximum
3 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Grade
1
Series
8T
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Key Type
Not Keyed
Standards
UL Listed
ADA Compliant
Yes
Security Type
Heavy-Duty
Includes
Hardware
Material
Bronze
Lockset Fire Rating
3 hr
Pins
0
Cylinder
Single
Ligature Resistant
No
For Use With
Various Door Types
Strike
Square Corner
Mortise/Cylindrical
Cylindrical
Strike Dim.
2-3/4 in
Number of Keys
0
Item
Deadbolt Lock
Backset
2 3/8 in
Application
Commercial
Number of Pins
7
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Includes Hardware
Hardware Included
ANSI Grade
2
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Interchangeable Core Cylinder

Description

Deadbolt Lock, Cylindrical, Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Grade 1, Series 8T, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Includes Hardware, Material Bronze, Number of Keys 0, Pins 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.