Tactical Shirt, Sheriff Brown, Size M Reg
Mfr # F531250200M2
Zoro # G6291704
product price:Â $54.99
/eaKey Features
Size
M
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Neck Size
15-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F531250200M2
Zoro #
G6291704
UPC #
788029391209
Country of Origin
India
Dimensions
Size
M
Neck Size
15-1/2 in
Sleeve Length
Long Sleeve
Fits Chest Size
48 in
Length
32 1/2 in
Garment Size
Regular
Details
Item
Tactical Shirt
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Type
Collared Work Shirt
Material
35% Cotton Ripstop, 65% Polyester
Pockets
Y
Includes
Badge Tab Kit, Collar Stays
Binding
Zipper
Closure Type
Zipper
Uniform Type
General
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Sheriff Brown, Size M Reg, Neck Size 17 In., Fits Chest Size 48 In., Sleeve Length 36-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.