Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Goatskin, 11, 1 PR

  • Mfr # 43-217

  • Zoro # G6294009


product price:  $15.95
/pr

Key Features

Cuff Material
Cowhide
Application
Welding, Grinding, Brazing, Metal Fabrication, Maintenance
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A, B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
43-217
Zoro #
G6294009
UPC #
-
Country of Origin
India

Dimensions

Glove Size
11
Glove Length
12 1/2 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Welding, Grinding, Brazing, Metal Fabrication, Maintenance
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A, B
Palm Material
Goatskin
Thumb Style
Wing
Glove Liner Material
Unlined
Use
Tig Welding
Stitching Material
Kevlar(R)
Lining Material
Unlined
Glove Cut
Gunn
Design
Cut & Sew
Welding Glove Application
TIG
Color
Gray
Brand and Series
ActivArmr(R) 43-217
Leather Palm Process
Split
Leather Grade
Premium
Glove Hand Style
Left and Right

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin/Cowhide, Glove Back Material Goatskin, Glove Length 12 1/2 in, Glove Leather Grade A, B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Gray, Cuff Gauntlet, Glove Size 11, Hand Left and Right, Color Gray/Yellow, Cuff Material Cowhide, Design Cut & Sew, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.