Deadbolt, Cylindrical, 2-3/8" Backset

  • Mfr # 8T27LSTK626

  • Zoro # G6294528


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Grade
1
Series
8T
For Door Thickness
1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8T27LSTK626
Zoro #
G6294528
UPC #
887838199928
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1 in x 2-1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Faceplate Height
2 1/4 in
Door Thickness - Maximum
3 in
Faceplate Width
1 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Grade
1
Series
8T
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Standards
UL Listed
ADA Compliant
Yes
Number of Keys
0
Strike Dim.
2-3/4 in
Backset
2 3/8 in
Mortise/Cylindrical
Cylindrical
Security Type
Heavy-Duty
Lockset Fire Rating
3 hr
Strike
Square Corner
Cylinder
Single
Includes
Hardware
Material
Brass
Item
Deadbolt Lock
Ligature Resistant
No
For Use With
Various Door Types
Pins
0
Hardware
Included
Application
Commercial
Number of Pins
6
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Locking/Unlocking Access - Inside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Interchangeable Core Cylinder
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Deadbolt Lock, Cylindrical, Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Grade 1, Series 8T, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Includes Hardware, Material Brass, Number of Keys 0, Pins 0, Security Type Heavy-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.