Men's Athletic Shoe, 14 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295689


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295689
UPC #
690774385702
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
14
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
14

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
1.00
CSA Footwear Standard
Not Specified
Conductive
No
Waterproof Type
None
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured
Non Metallic Upper
No
Static Dissipative
Yes
Predominant Footwear Color
Blue
Insulation Type
None
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.70
Wide Toe Cap
No
Metatarsal System
No
Upper Material Description
Synthetic
Style Number
RB4040
Insole System
Removable
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Footwear Construction Type
Cemented
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Standards
ASTM F2413
Removable Insole
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Blue, Gray
Series
RB4040
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Heel Definition
Flat Heel
Insole Technology
Removable
Toe Cap Material
Alloy
Style Family
Athletic Shoe
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.7
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.