Men's Athletic Shoe, 10 1/2 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295731


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295731
UPC #
690774385658
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
10 1/2
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Style Number
RB4040
Mark II Slip Test Results- Dairy Tile Wet
0.70
Conductive
No
Metatarsal System
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Toe Shape
Round
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Puncture Resistant Insole
No
Upper Boot Material
Man Made
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Max. Heat Rating
100 Degrees F
Predominant Footwear Color
Blue
Non-Marking Sole
No
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured
Ninety Degree Heel
No
Upper Material Description
Synthetic
Insulated
No
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Completely Non Metallic
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Blue, Gray
Slip Resistant
Yes
Series
RB4040
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Alloy
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.