Men's Athletic Shoe, 9 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295768


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295768
UPC #
690774385627
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
9
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Static Dissipative
Yes
Upper Boot Material
Man Made
Chemical Resisting Sole
Yes
Upper Material Description
Synthetic
Style Number
RB4040
Non-Marking Sole
No
Insole System
Removable
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Footwear Sole Pattern
Textured
Wide Toe Cap
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
ASTM Footwear Class
F2413-11
Insulation Type
None
Oil Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Removable Insole
Yes
Metatarsal System
No
Standards
ASTM F2413
Predominant Footwear Color
Blue
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Footwear Construction Type
Cemented
Waterproof Type
None
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Blue, Gray
Heel Style
Flat Heel
Series
RB4040
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Toe Cap Material
Alloy
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.7
Insole Technology
Removable
Heel Definition
Flat Heel
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.