Men's Athletic Shoe, 14 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295899


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295899
UPC #
690774385559
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
14
Heel Height
Less Than 1/2 in
Height
Low
Width
M
Size (PRINT)
14

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Upper Material Description
Synthetic
ASTM Footwear Class
F2413-11
Oil Resisting Sole
Yes
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Blue
Max. Heat Rating
100 Degrees F
Puncture Resistant Insole
No
Waterproof Type
None
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Metatarsal System
No
Footwear Sole Pattern
Textured
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Insulated
No
Style Number
RB4040
Wide Toe Cap
No
Removable Insole
Yes
Insole System
Removable
Footwear Construction Type
Cemented
For Outdoor Traction
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Series
RB4040
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Blue, Gray
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Toe Cap Material
Alloy
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.