Notice Sign, 14" W, 10" H, English, Vinyl, White

  • Mfr # 486V98

  • Zoro # G6298299


product price:  $8.89
/ea

Key Features

Header
Notice
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
486V98
Zoro #
G6298299
UPC #
00194484294694
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Blank
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
Adhesive Style
Permanent
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Legend
White
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Metal Detectable
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
State Specific Sign
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header
Notice
Material Properties
Flexible
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.