Panel-Mount Compound Gauge, 30 to 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # BC-LFP-63-E-WOB

  • Zoro # G6300318


product price:  $86.85
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC-LFP-63-E-WOB
Zoro #
G6300318
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.68 in
Manufacturer Warranty Length
1 yr
Case Depth
1.5 in
Nominal Dial Size
2 1/2 in
Bolt Circle Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Panel-Mount Compound Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Cast Brass
Series
BC
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 400
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 30
Case Color
Black
Gauge Primary Range Smallest Graduation
5
Gauge Application
Fire Apparatus Panels
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Mounting Method
U Clamp
Smallest Graduation
5 psi
For Use With
Media Compatible with Bronze
Characteristics
Reverse Dial, White On Black
Case Material
Cast Brass
Socket Material
Brass
Standards
ANSI/ASME
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Sensor Material
Bronze
Process Connection Gender
Male
Field Fillable
No
Compatible Process Media
Liquid
Pressure Range Type
Compound
Accuracy Scale
Full Scale
Sensor Type
Bourdon Tube
Removable Bezel
No
Vibration Resistance
Liquid-Filled
Dial Color
Black
Panel Mount Characteristics
Mounting Studs
Includes Mounting Hardware
No
Primary Scale Minor Graduations
10
Non-Sparking
No
Dial Face Material
Aluminum
Pointer Material
Aluminum
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Corrosion Resistant
Bezel Material
Chrome
Dry Dampening Feature
None
Primary Pressure Scale Color
White
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Scale Type
Single
Pointer Color
Black
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
Glycerin
Primary Scale Color
White
Primary Scale Pressure Measurement - Maximum
400 psi
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP65
Compatible with Series
Universal
Compatible with Brand
SPAN
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg

Description

Panel-Mount Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material Cast Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Black, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.