NO PETS, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 485L80

  • Mfr # 485L80

  • Zoro # G6306069


product price:  $22.19
/ea

Key Features

Legend
NO PETS
Sign Material
Aluminum
Height
14 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485L80
Zoro #
G6306069
UPC #
00194484277321
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
NO PETS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
White
OSHA Compliant
No
Header
No Header
Standards
Local and State "Leash" Law
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Sign Header
No Header
Corrosion Resistant
Yes
Legend Pictogram Description
No Dog Walking
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend
No Pets
Legend Pictogram ID
PPIC-265
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Pets, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.