Tactical Shirt, Sheriff Brown, Size M Long
Mfr # F531250200M3
Zoro # G6306377
product price:Â $54.99
/eaKey Features
Size
M
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material
35% Cotton Ripstop, 65% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F531250200M3
Zoro #
G6306377
UPC #
788029391216
Country of Origin
India
Dimensions
Size
M
Sleeve Length
Long Sleeve
Fits Chest Size
48 in
Neck Size
15-1/2 in
Length
34 1/2 in
Garment Size
Tall
Details
Item
Tactical Shirt
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Material
35% Cotton Ripstop, 65% Polyester
Type
Collared Work Shirt
Pockets
Y
Closure Type
Zipper
Includes
Badge Tab Kit, Collar Stays
Binding
Zipper
Fabric
Cotton Ripstop, Polyester
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Sheriff Brown, Size M Long, Neck Size 17 In., Fits Chest Size 48 In., Sleeve Length 34-1/2 In., Pockets Y, Fabric Weight 4 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.