Pilot Light, LED, Full Voltage, Grn, 120VAC

  • Mfr # 52BL4E3XB

  • Zoro # G6352884


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52BL4E3XB
Zoro #
G6352884
UPC #
662643852738
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.49 in
Overall Height
1.7 in
Panel Cutout Diameter
30 mm
Overall Width
1.7 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Plastic
Lens Type
Concentric Rings
Lamp Module Type
Full Voltage
Basic Material
Epoxy
Lamp Voltage
120V AC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Body Material
Metal
IP Rating
IP20, IP66
Includes
Lamp, Lamp Module, Operator Head
Standards
CSA, UL Listed
Series
52
Includes Lens
Lens Included
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Color
Green
Resistance Properties
Corrosion Resistant
Body Color
Black
Voltage Rating - Maximum
120 V
Includes Push-To-Test
No Push-To-Test Included
Body Finish
Epoxy Coated
Lamp Voltage - Maximum
120 V AC/DC
Lens Color
Green
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.