Men's Athletic Shoe, 13 Leather, Mesh Upper, Steel Toe, Low H, Black, RB3501

  • Mfr # RB3501

  • Zoro # G6393110


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3501
Zoro #
G6393110
UPC #
690774382466
Country of Origin
China

Dimensions

Footwear Width
W
Size
13
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Waterproof Type
None
Metatarsal System
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Non-Marking Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Style Number
RB3501
Removable Insole
Yes
Insole System
Removable
CSA Footwear Standard
Not Specified
Upper Material Description
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
ASTM Footwear Class
F2413-11
Max. Heat Rating
100 Degrees F
Ninety Degree Heel
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Slip Resistant
Yes
Series
RB3501
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Black
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.75
Heel Definition
Flat Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.7
Maximum Heat Rating
100 Degrees F
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number RB3501

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.