Men's Work Shoe, 7W Leather Upper, Steel Toe, Low H, Black, RB3501

  • Mfr # RB3501

  • Zoro # G6393226


product price:  $119.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3501
Zoro #
G6393226
UPC #
690774382350
Country of Origin
China

Dimensions

Footwear Width
W
Size
7W
Heel Height
Less Than 1/2"
Height
Low
Width
W
Size (PRINT)
7

Details

Item
Work Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Style Number
RB3501
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Metatarsal System
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
Conductive
No
Upper Boot Material
Leather/Mesh
Upper Material Description
Leather/Mesh
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Wet
0.70
Oil Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Ninety Degree Heel
No
Standards
ASTM F2413
ASTM Footwear Class
F2413-11
Insole System
Removable
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.75
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Non Metallic Upper
No
Safety Criteria
Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Flat Heel
Non-Marking Upper
Yes
Series
RB3501
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Steel
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB3501

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.