Tape Dispenser, 2 in Max. Tape Width. 7 in Tape Core Dia, Black
Mfr # ZCM1000C
Zoro # G6413531
product price:Â $817.99
/ea
Free Shipping & Returns
Key Features
Max. Tape Width
2 in
Construction
Steel and Heavy-Duty Plastic
Color
Black
For Use With
All types of Tape up to 2 in width, including Glass Cloth and Flimsy Tape
Power Requirements
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZCM1000C
Zoro #
G6413531
UPC #
-
Country of Origin
Japan
Dimensions
Max. Tape Width
2 in
For Maximum Tape Roll Diameter
7 in
Width
5 3/8 in
Length
9 11/16 in
Tape Delivery Length
0.79 in to 39 in
Height
5 7/8 in
Overall Height
5 7/8 in
Overall Depth
9 3/4 in
For Maximum Tape Width
2 in
Maximum Seal Width
2 in
For Maximum Tape Core Diameter
3 in
Maximum Seal Length
39 3/8 in
Overall Width
5 3/8 in
Max. Seal Thickness
1/8 in
Tape Dispensing Length - Maximum
39 in
Tape Dispensing Length - Minimum
13/16 in
Maximum Tape Roll Diameter
7 in
Description
Tape Dispenser, For Maximum Tape Width 2 in, For Maximum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 7 in, Mounting Location Bench Top, Number of Mounting Holes None, Maximum Seal Width 2 in, Maximum Seal Length 39 3/8 in, Max. Seal Thickness 1/8 in, For Tape Material Glass Cloth, Operation Type Hand Operated, Frame Material ABS Plastic, Overall Height 5 7/8 in, Overall Width 5 3/8 in, Overall Depth 9 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.