Bottle, Narrow Mouth, 94mm H, 2 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52JZ88

  • Zoro # G6419640


product price:  $40.35
/pk 24, $1.68/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
38 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52JZ88
Zoro #
G6419640
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Labware Height - English
3.7 in
Labware Width - Metric
20 mm
Labware Height - Metric
94 mm
Labware Depth - Metric
89 mm
Depth
89mm
Width
20mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Height
94mm
Mouth Size
Narrow
Overall Height - Metric
94 mm
Overall Depth - Metric
89 mm
Body Diameter - Metric
38 mm
Minimum Screw Closure Size
20 mm
Overall Width - Metric
20 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Capacity - English
2 oz
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Special Features
PTFE/Foam Backed Liner
Includes Closure
Yes
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Closure Liner Material
PTFE
Labware Body Color
Amber
Labware Capacity - Metric
60 mL
Labware Nominal Capacity - English
2 oz
Labware Nominal Capacity - Metric
60 mL
Bottle/Jar Shape
Boston Round
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White Clear
Labware Closure Liner Design
Flat
Labware Clarity
Colored
Closure Color
Clear/White
Closure Liner Material
PTFE
Nominal Capacity - English
2 oz
Basic Material
Glass
Closure Liner Design
Flat
Capacity - English
2.02 fl oz
Nominal Capacity - Metric
60 mL
Closure Type
Screw On
Graduated
No
Body Material
Glass
Closure Included
Yes
Capacity - Metric
60 mL
Bottle Type
Sampling
Body Color
Amber

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 38 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.