Conduit Outlet Body, Iron, 1-1/4 In.

  • Mfr # GESTT-4M

  • Zoro # G6422604


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 1/4 in
Series
For Standard Body
Conduit Outlet Body Material
Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GESTT-4M
Zoro #
G6422604
UPC #
783936211435
Country of Origin
Mexico

Dimensions

Hub Size
1 1/4 in
Conduit Outlet Body Hub Size
1 1/4 in
Conduit Outlet Hub Size
1-1/4"
Overall Height
4 1/8 in
Trade Size
1 1/4 in
Thread Size
1 1/4 in
Overall Length
7 5/16 in
Compatible Conduit Trade Size
1 1/4 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
For Standard Body
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
T
Material
Iron
Conduit Outlet Body Capacity
42.0 cu in
Conduit Outlet Body Hub Style
Threaded
Standards
CSA, UL
Color
Gray
Back Type
Flat
Form
Form 1
Body Style
T
Compatible Conduit Type
RMC
Number of Hubs
3
Thread Type
NPT
Body Capacity
42 cu in
Thread Gender
Female
Shape
T
Connection Type
Threaded
Body Type
Conduit Outlet Body
Hub Style
Threaded
Connection Orientation
Multi-Angle
Finish
Triple Coat Epoxy Coating

Description

Conduit Outlet Body, Overall Height 4 1/8 in, Overall Length 7 5/16 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 42 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 3, Shape T, Standards CSA, UL, Thread Gender Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.