1/2 in Drive Impact Socket 14 mm Size Hex Standard Depth, Natural

  • Mfr # I-1/2D14MM

  • Zoro # G6423280


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
30 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I-1/2D14MM
Zoro #
G6423280
UPC #
702535888435
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
14mm
Overall Length
30 mm
Socket Depth
Standard
Socket Size
14 mm
Socket Length
30 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Material
Nickel Aluminum Bronze
Impact Rated
Yes
Socket Type
Standard Impact
Category Type
Impact Socket
Drive Type
Impact
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Standards
ASTM A342, FM Approved
Output Type
Hex
Measurement Type
Metric
Locking
No
Non-Sparking
Yes
Compatible Fastener Type
Bolts, Screws
Non-Magnetic
Yes
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Product Type
Impact NonSparking Socket
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 14 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.