
13 gal Rectangular Indoor Metal Can, Silver, Pedal Sensor Lid, Stainless Steel, 11.75 in
Mfr # HLS13SW
Zoro # G6455882
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
13 gal
Container Shape
Rectangular
Color
Silver
Height
22.25 in
Overall Width
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HLS13SW
Zoro #
G6455882
UPC #
814839021460
Country of Origin
China
Dimensions
Height
22.25 in
Overall Width
11.75 in
Length
16.5
Details
Container Capacity
13 gal
Item
Indoor Metal Can
Container Shape
Rectangular
Color
Silver
Lid Opening Mechanism
Pedal Sensor Lid
Material
Stainless Steel
Features
Sensor, Smudge Resistant, Foot Pedal, Handle
Description
Trash Can 13 Gallon Pedal Sensor Can, St
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.