Swab, 6 1/4 in L, 2 3/8 in Hand L, PK25
Mfr # 52121
Zoro # G6461412
product price:Â $26.45
/pk 25, $1.06/eaKey Features
Type
Cleanroom
Style
Elastic Cover
Material
Polyester
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
52121
Zoro #
G6461412
UPC #
032599041195
Country of Origin
Costa Rica
Dimensions
Overall Length
6 1/4 in
Handle Length
2 3/8 in
Handle Diameter
1/8 in
Tip Width
7/32 in
Tip Length
13/32 in
Details
Item
Swab
Type
Cleanroom
Style
Elastic Cover
Material
Polyester
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Application
Applying Chemicals and Solvents, Cleaning High End Disk Drive Components, Cleaning Micro-Mechanical Devices, Cleaning Surfaces for the Aerospace Industry
Handle Material
Glass Filled Nylon
ISO Class
ISO 4
Tip Shape
Round
Tip Attachment
Wrapped
Tip Material
Polyester
Number of Tips
1
Sterile/Non-Sterile
Non-Sterile
Features
Solvent Compatibility, Adhesive-Free Swab, Seamless Design is Lint Free
Handle Color
White
Description
Swab, Handle Material Glass Filled Nylon, Handle Length 2 3/8 in, Tip Material Polyester, Tip Length 13/32 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Applying Chemicals and Solvents, Cleaning High End Disk Drive Components, Cleaning Micro-Mechanical Devices, Cleaning Surfaces for the Aerospace Industry, Features Solvent Compatibility, Adhesive-Free Swab, Seamless Design is Lint Free, Overall Length 6 1/4 in, Tip Attachment Wrapped, ISO Class ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.