Swab, 2 5/8 in L, 1 3/4 in Hand L, PK500
Mfr # 20080
Zoro # G6462033
product price:Â $143.99
/pk 500, $0.29/ea
Free Shipping & Returns
Key Features
Type
Cleanroom
Style
Foam Cover
Material
Foam
Color
White
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20080
Zoro #
G6462033
UPC #
032599040907
Country of Origin
Costa Rica
Dimensions
Tip Length
7/8 in
Overall Length
2 5/8 in
Tip Width
1/8 in
Handle Length
1 3/4 in
Details
Item
Swab
Type
Cleanroom
Style
Foam Cover
Material
Foam
Color
White
Handle Material
Wood
Number of Tips
1
Sterile/Non-Sterile
Non-Sterile
Tip Material
Polyurethane Foam
Tip Shape
Pointed
Handle Color
White
Tip Attachment
Wrapped
Description
Swab, Handle Material Wood, Handle Length 1 3/4 in, Tip Material Polyurethane Foam, Tip Length 7/8 in, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Overall Length 2 5/8 in, Tip Attachment Wrapped, Handle Color White, Tip Width 1/8 in, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.