Swab, 2 1/4 in Hand L, 3/32 in Dia, PK500

  • Mfr # 38040

  • Zoro # G6462776


product price:  $112.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Ergonomic
Material
Polyester
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38040
Zoro #
G6462776
UPC #
032599043960
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Handle Length
2 1/4 in
Handle Diameter
3/32 in
Tip Width
1/8 in
Tip Length
7/16 in

Details

Item
Swab
Type
Cleanroom
Style
Ergonomic
Material
Polyester
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Application
Cleaning Aerospace Hardware, Cleaning Disk Drive Components, Cleaning Sensitive Surfaces in Optics, Pharmaceutical Surfaces
Handle Material
Polypropylene
Number of Tips
1
Tip Material
Polyester
Tip Shape
Round
Tip Stiffness
Flexible Tip
Handle Color
White
Features
Does Not Generate Loose Fibers or Particles, Solvent Compatibility, Good for Tight Tolerance Work, High Absorbency and Absorbency Rate, Micro-Fiber Has Increased Number of Microspace to Trap More Particles, Adhesive and Binder Free
Sterile/Non-Sterile
Non-Sterile
ISO Class
ISO 4

Description

Swab, Handle Material Polypropylene, Handle Length 2 1/4 in, Tip Material Polyester, Tip Length 7/16 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning Aerospace Hardware, Cleaning Disk Drive Components, Cleaning Sensitive Surfaces in Optics, Pharmaceutical Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.