Swab, 2 3/4in L, 3/32 in Dia, PK500
Mfr # 51121ESD
Zoro # G6462828
product price:Â $330.99
/pk 500, $0.66/ea
Free Shipping & Returns
Key Features
Type
Cleanroom
Style
Elastic Cover
Material
Polyester
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
51121ESD
Zoro #
G6462828
UPC #
032599410991
Country of Origin
Costa Rica
Dimensions
Tip Width
1/4 in
Overall Length
2 3/4 in
Handle Diameter
3/32 in
Handle Length
2 3/8 in
Tip Length
13/32 in
Details
Item
Swab
Type
Cleanroom
Style
Elastic Cover
Material
Polyester
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Application
Static Sensitive
Handle Material
Polyester
Handle Color
White
Tip Material
Polyester
Sterile/Non-Sterile
Non-Sterile
ISO Class
ISO 4
Features
Solvent Resistant, Handles will Dissipate 99% of (5 Kv) Charge in 0.5 Seconds, Low Ionic, Nonvolatile Residue, and Particulate Contamination, No Amines, No Silicones, No Static Dissipative Coatings, No Humidity Dependency, No Tribo-Charge Generated, Surface Resistivity of 1010 Ohms/Sq
Number of Tips
1
Tip Shape
Round
ESD Safe
Yes
Description
Swab, Handle Material Polyester, Handle Length 2 3/8 in, Tip Material Polyester, Tip Length 13/32 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Static Sensitive, ESD Safe Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.