2" x 15/64" Yellow Wire Marking Sleeves, 3FR-125-2-YL

  • Mfr # 3FR-125-2-YL

  • Zoro # G6472767


product price:  $1,499.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
None
Color
Yellow
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Temp. Range
-67 Degrees to 275 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3FR-125-2-YL
Zoro #
G6472767
UPC #
662820916826
Country of Origin
United States

Dimensions

Label Width
3/8 in
Label Height
2 in
Height
15/64 in
Width
2 in
Max. Wire Size
0.11 in
Min. Wire Size
0.046 in
Maximum Wire Diameter
0.11 in
Core Diameter
3 in
Minimum Wire Diameter
0.04 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP72, i7100, THT
Legend
None
Color
Yellow
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
3:1
Standards
Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1) for Insulation Sleeving, SAE-AS-81531 Marking of Electrical Insulating Materials
For Use With
Thermal Transfer Printers
Labels per Roll
2,500
Max. Lines of Print
Varies
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Material Series
B-344
Recommended Ribbon
IP-R6600, R6600
For Print Method
Thermal Transfer
Label Color
Yellow
Maximum Service Temperature
267 Degrees F
Material Properties
Heat-Shrinkable
Minimum Service Temperature
-67 Degrees F
Label Attachment Style
Heat Shrink
Compatible Mfr Part Number
IP-R6600, R6600
Label Media Format
Precut Roll
Product Type
Sleeve Label
Resistance Properties
Chemical-Resistant, Flame-Resistant, Fluid-Resistant
Maximum Wire Gauge
16 AWG
Labels per Row
1
Minimum Wire Gauge
22 AWG
Double-Sided Printable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Ribbon Color
Black
Adhesive Properties
Non-Adhesive
Number of Labels Included
2,500
Label Finish
Matte

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/8 in, Number of Labels Included 2,500, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, R6600, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.04 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.