Horn, Marked Fire, Red

  • Mfr # EG1RF-P

  • Zoro # G6511766


product price:  $21.85
/ea

Key Features

Type
Marked Fire
Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Indoor/Outdoor
Indoor
Voltage
24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EG1RF-P
Zoro #
G6511766
UPC #
782640120644
Country of Origin
China

Dimensions

Depth
0.8"
Width
2.8"
Overall Length
2 3/4 in
Overall Width
2 3/4 in
Overall Depth
13/16 in

Details

Item
Horn
Type
Marked Fire
Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Indoor/Outdoor
Indoor
Voltage
24V DC
Enclosure Material
Plastic
Enclosure Color
Red
Sensitivity (dB)
99 dB
Alarm Current
11mA FWR, 13mA DC
Humidity Range (% RH)
93% RH
Peak Output (dBA)
91 dBA
Finish
Red
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Product Type
Horn
Application
Indoor
Color
Red
Operating Temperature - Minimum
32 Degrees F
Sound Style
Horn
Operating Temperature - Maximum
120 Degrees F
Power Source
Wire
Mounting Style
Flush Mount, Surface Mount
Operating Current
11 mA FWR, 13 mA DC
Operating Voltage
24V DC

Description

Voltage 24V DC, FWR, Mounting Flush or Surface, Standards CSFM Compliant, UL Listed, ULC Listed, Color Red, Horn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.