Men's 6-Inch Work Boot, 9 1/2 XW, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679

  • Zoro # G6515686


product price:  $179.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W05679
Zoro #
G6515686
UPC #
098682299225
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
XW
Height
6 in
Heel Height
1 in
Footwear Width
EW
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Static Dissipative
No
Oil Resisting Sole
Yes
Max. Heat Rating
900 Degrees F
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Removable Insole
Yes
Insole System
Full Cushion
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
M711
Completely Non Metallic
No
Predominant Footwear Color
Brown
Non Metallic Upper
No
Footwear Shank Type
Nylon
Liner Material
Mesh
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.27
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.57
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Waterproof Type
Waterproof Membrane
Footwear Sole Pattern
Deep Lug
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Upper Boot Material
All Leather
Conductive
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Metatarsal Guard
Internal
Upper Material Description
Full Grain Leather
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Series
W05679
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.27
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.57
Liner Technology
Waterproof
Construction
Welted
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
900 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.67
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Waterproof Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
900 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Toe Shape
Round
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.