1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish
Mfr # 80220G
Zoro # G6526803
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Geared Teeth
90
Head Style
Pear
Overall Length
10"
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80220G
Zoro #
G6526803
UPC #
025141000740
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
10"
Head Width
1 39/64 in
Head Depth
3/4 in
Head Thickness
1 25/64 in
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 4 Degrees , Overall Length 12 in, Drive Size 1/2 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.