Standard Dowel Pin, 3/4 in Nominal Dia, 3 in L, Steel, 5 PK
Mfr # U39070.075.0300
Zoro # G6529253
product price:Â $113.99
/pk 5, $22.80/ea
Free Shipping & Returns
Key Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
3/4 in
Nominal Diameter
3/4 in
Shank Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U39070.075.0300
Zoro #
G6529253
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/4 in
Nominal Diameter
3/4 in
Shank Length
3 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
B95
Standards
ASME B18.8.2
Single Shear Strength
57,000 lb
Dimensional Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,3/4 in dia,3 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Rockwell Hardness B95, Single Shear Strength 57,000 lb, Product Type Dowel Pin, Shank Length 3 in, System of Measurement Inch, Nominal Diameter 3/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.