1/2" Drive, 18mm Metric Socket, 12 Points, Deep 1/2" D, 12Pt, 18mm

  • Mfr # JHWSMD-1218

  • Zoro # G6535177


product price:  $14.79
/ea

Key Features

Drive Size
1/2"
Size
18mm
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHWSMD-1218
Zoro #
G6535177
UPC #
662459222459
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
18mm
Overall Length
3-1/4"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Socket Type
Deep
Tether Ready
No

Description

Deep Socket,1/2 In. D,12Pt,18mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.