Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-404

  • Mfr # FS-15T-404

  • Zoro # G6542011


product price:  $9.85
/ea

Key Features

Legend
Watch for Forklifts
Width
15 in
Height
15 in
Sign Shape
Triangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS-15T-404
Zoro #
G6542011
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Height
15 in
Thickness
0.012 in
Sign Legend Character Height
1 3/8 in

Details

Item
Floor Sign
Legend
Watch for Forklifts
Sign Shape
Triangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Shape
Triangle
Color
Black/Yellow
Material
Vinyl
Language
English
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Mounting Location
Floor
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Abrasion Resistant
Yes
Sign Header
No Header
Sign Legend Style
Symbol and Text
Anti-Slip Surface
Yes
Number of Printed Sides
1
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-274
Graffiti Resistant
No
Material Properties
Flexible
Sign Format
Other Format
Maximum Viewing Distance - Favorable Conditions
30 ft
Write on Surface
No
Legend Pictogram Description
Forklift
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
15 ft
Protective Coating
Velvet Finish Laminate
Sign Legend
Watch for Forklifts
Product Type
Anti-Slip Floor Sign

Description

Floor Sign, Triangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Watch for Forklifts, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 3/8 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.