Hand Sink, Floor Mount, 43-1/2" H, 16 ga.

  • Mfr # 7278

  • Zoro # G6543000


product price:  $1,219.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
2
No. of Bowls
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7278
Zoro #
G6543000
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Width
17 1/2 in
Overall Length
20 in
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Overall Height
43 1/2 in
Side Splash Height
9 1/2 in
Bowl Length
17 in
Bowl Width
14 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Color
Silver
Item
Hand Sink
Number of Stations
1
Mounting Type
Floor
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
Compliance
ANSI
Body Material
Stainless Steel
With Faucet / Without Faucet
Without Faucet
Back Splash
Yes
Drain Opening
2 in
Includes
Leg Assembly with Mounting Nuts and Washers, Strainer Assembly with Basket
Side Splash
Yes
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Includes Side Splash
Side Splash Included
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Sink Type
General Purpose
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Floor
Number of Faucet Holes
2
ADA Compliance
No
Includes Back Splash
Back Splash Included
Series
Stainless Steel Hand Wash Sink
CEC Compliant
Non CEC Compliant
Number of Bowls
1
Faucet Mounting Location
Splash
Number of Faucets
0
Number of Drainboards
0
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
2

Description

Hand Sink,20"x17.5"x43.5",Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.