Cleaner/Degreaser, 1 gal, Jug, PK4

  • Mfr # 184823

  • Zoro # G6545633


product price:  $81.39
/pk 4, $20.35/ea
Free Shipping & Returns

Key Features

Color
Green
Effective Temp.
Room Temperature
Degreaser Container Size
1 gal.
VOC Content
2%
Contains
Emulsifiers, Surfactants
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
184823
Zoro #
G6545633
UPC #
-
Country of Origin
United States

Dimensions

Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal

Details

Item
All Purpose Cleaner
Color
Green
Effective Temp.
Room Temperature
VOC Content
2%
Contains
Emulsifiers, Surfactants
Includes Chemical
None
Cleaner Container Type
Jug
Application
Facility Maintenance, Fleet/Vehicle, Parts Washing
Flash Point
None
Recommended Dilution
1:16 to 1:100
Cleaner Chemical Product Grouping
All Purpose Cleaners
Item - All Purpose Cleaners
All Purpose Cleaner
Fragrance
Sassafras
Cleaner Form
Liquid
Primary Chemical
None
Degreaser Container Type
Jug
Features
Causes Serious Eye Irritation, If Present and Easy To Do. Cont, Wash Skin Thoroughly After Handling, P280 Wear Eye Protection/ Face Protection, P305 + P351 + P338 If In Eyes: Rinse Cautiously With Water For Several Minutes, Remove Contact Lenses
Standards
OSHA, SARA, TSCA Compliant
Nonflammable
Yes
Net Weight
9.2 lb
Product Series
Z-Green
Biodegradable
No
Plastic Safe
Yes
NSF Rating
Not Rated
pH Value
Alkaline
Butyl Free
No
Container Type
Jug
Chlorinated/Non Chlorinated
Non Chlorinated
Base Formula
Water Based
pH Level
9 to 9.5
Properties
Nonflammable, Plastic Safe

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping All Purpose Cleaners, Jug, 1 gal, Net Weight 9.2 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:16 to 1:100, Cleaner Form Liquid, VOC Content 2 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 9 to 9.5, TSCA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.