Heavy Split Gloves, Leather, XL, PK12
Mfr # IC5DP/XL
Zoro # G6554718
product price:Â $76.66
/pk 12, $6.39/ea
Free Shipping & Returns
Key Features
Reinforcement Coverage
Reinforced Palm
Cuff Style
Safety
Biodegradable
Non-Biodegradable
Leather Grade
Premium
Glove Back Material
Cotton Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC5DP/XL
Zoro #
G6554718
UPC #
-
Country of Origin
India
Dimensions
Glove Length
10 7/8 in
Glove Size
XL
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL
Cuff Length
2 1/2 in
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 7/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.