Industrial Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK

  • Mfr # 3801

  • Zoro # G6555433


product price:  $156.99
/pk 12, $13.08/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Can
Size
14 Oz
Cleaner Form
Liquid
Degreaser Application
Surfaces
Fragrance
Mint
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3801
Zoro #
G6555433
UPC #
-
Country of Origin
United States

Dimensions

Size
14 Oz
Degreaser Container Size
14 oz.
Cleaner Container Size
14 oz
Container Size
14 oz

Details

Item
Industrial Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Surfaces
Fragrance
Mint
Recommended Dilution
Ready to Use
Color
Clear
Net Weight
14 oz
Cleaner Chemical Product Grouping
Degreasers
Primary Chemical
None
Flash Point
Greater than -0.4 Degrees F
Nonflammable
No
Cleaner Container Type
Aerosol Can
Includes Chemical
None
VOC Content
10%
Dielectric Strength
Undetermined
Degreaser Container Type
Aerosol Can
For Use With
Removes oil, grease and lubricating compounds from all kinds of industrial equipment
Application
Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Features
Fast Evaporating
Product Series
True Blitz
Butyl Free
No
Biodegradable
No
NSF Rating
Not Rated
Chlorinated/Non Chlorinated
Chlorinated
Base Formula
Solvent Based
Plastic Safe
No
Removes
Removes Oil, Grease, Tar, Dirt and Lubricants

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 14 oz, Net Weight 13 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 10 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength Undetermined, Application Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, TSCA Compliant, Primary Chemical None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.