Anti-Slip Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-403

  • Mfr # FS-15T-403

  • Zoro # G6565531


product price:  $9.15
/ea

Key Features

Legend
Forklift Traffic Only
Width
15 in
Height
15 in
Sign Shape
Triangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS-15T-403
Zoro #
G6565531
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Height
15 in
Thickness
0.012 in
Sign Legend Character Height
1 3/8 in

Details

Item
Anti-Slip Floor Sign
Legend
Forklift Traffic Only
Sign Shape
Triangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Color
Black/Yellow
Language
English
Shape
Triangle
Material
Vinyl
Sign Legend
Forklift Traffic Only
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Legend Pictogram ID
PPIC-274
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Floor
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Forklift
Adhesive Style
Permanent
Chemical Resistant
Yes
Sign Legend Text Color
black
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
30 ft
Mirror Print
No
Write on Surface
No
Abrasion Resistant
Yes
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
15 ft
ANSI 969 Compliant
No
Anti-Slip Surface
Yes
Sign Legend Background Color
Yellow
Protective Coating
Velvet Finish Laminate
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Product Type
Anti-Slip Floor Sign

Description

Anti-Slip Floor Sign, Triangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Forklift Traffic Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 3/8 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.