Cleaner/Degreaser, 22 Oz Drum, Liquid, Colorless, 12 PK

  • Mfr # J25401

  • Zoro # G6574640


product price:  $414.99
/pk 12, $34.58/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Size
22 Oz
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Color
Colorless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J25401
Zoro #
G6574640
UPC #
-
Country of Origin
United States

Dimensions

Size
22 Oz
Cleaner Container Size
22 oz
Container Size
22 oz

Details

Item
Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Characteristic
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
2.19 oz
Includes Chemical
None
Cleaner Container Type
Bottle
Nonflammable
Yes
Flash Point
None
Primary Chemical
None
VOC Content
100%
Dielectric Strength
6,500V
Cleaner Chemical Product Grouping
Degreasers
Standards
CERCLA, OSHA, SARA, TSCA Compliant
For Use With
parts washers, degreasing tanks, cold solvent cleaning tanks, will not affect aluminum, magnesium or ferrous metals
Application
Electrical, Parts Washing
Features
Causes Skin Irritation, Causes Serious Eye Irritation
Butyl Free
No
Base Formula
Solvent Based
Plastic Safe
No
NSF Rating
Not Rated
Biodegradable
No
Product Series
Selig Nu Tri Clean
Properties
Nonflammable
Chlorinated/Non Chlorinated
Non Chlorinated

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 22 oz, Net Weight 2.19 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 13,800V, Application Electrical, Parts Washing, TSCA Compliant, Primary Chemical None, Base Formula Solvent-Based

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NY, OH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.