This item is Discontinued.

Speco Technologies Network Video Recorder Kit, Economy, 1 TB ZIPL88B2

This item is Discontinued.

Speco Technologies

Network Video Recorder Kit, Economy, 1 TB (Discontinued)

Mfr # ZIPL88B2
Zoro # G6576491
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZIPL88B2
Zoro #
G6576491
UPC #
-
Country of Origin
Multiple
Item
Network Video Recorder Kit
Includes
(8) O2D4 Dome Cameras, N8NSP1TB DVR
Lens
Auto Iris Varifocal
Camera Resolution
2.0 MP (1920x1080)
Min. Light Level
0.0 IR On, 0.12 IR Off
Recorder Voltage
12V DC @ 5 A
Camera Voltage
12V DC/POE
Recording Modes
Continuous, Schedule, Motion, Sensor, Manual
Number of Channels
8
Format Type
H.264

Dimensions

Focal Length
3.60 to 16.00mm
Hard Drive Size
1 TB
Camera Length
5 in
DVR Height
2 3/4 in
Camera Height
3 3/4 in
Camera Width
5 in
DVR Depth
13 1/2 in
DVR Width
15 in

Description

Network Video Recorder Kit, Camera Height 3 3/4 in, Camera Length 5 in, Camera Resolution 2.0 MP (1920x1080), Camera Width 5 in, Includes (8) O2D4 Dome Cameras, N8NSP1TB DVR, Number of Channels 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.