Standard Dowel Pin, 3/32 in Nominal Dia, 3/8 in L, Steel, 100 PK
Mfr # U39070.009.0037
Zoro # G6576993
product price:Â $37.59
/pk 100, $0.38/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
0.0937 in
Nominal Diameter
3/32 in
Shank Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U39070.009.0037
Zoro #
G6576993
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.0937 in
Nominal Diameter
3/32 in
Shank Length
3/8 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C32
Single Shear Strength
900 lb
Dimensional Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
Description
Dowel Pin,,0.094in dia,0.375in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/32 in, Rockwell Hardness C32, Single Shear Strength 900 lb, Product Type Dowel Pin, Shank Length 3/8 in, System of Measurement Inch, Nominal Diameter 3/32 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.