Strip Brush Holder, Sz 1.5, 96 In L, PK10
Mfr # AH701696CF
Zoro # G6579386
product price:Â $210.99
/pk 10, $21.10/ea
Free Shipping & Returns
Key Features
Backing
Aluminum
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
96
Type
Clear Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AH701696CF
Zoro #
G6579386
UPC #
-
Country of Origin
United States
Dimensions
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
96
Backing Width
5/16 in
Backing Height
5/16 in
For Backing Width
5/16 in
Mounting Flange Size
1 1/2 in
For Backing Height
5/16 in
Mounting Flange Size (In.)
1.5
Overall Length
96 in
Brush Length
96 in
Details
Item
Strip Brush Holder
Backing
Aluminum
Type
Clear Anodized
Backing Material - Brush
Aluminum
Profile
90 Degrees Angle
Mounting Profile
90 Degrees Angle
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 5/16 in Backing Height, 5/16 in Backing Width, 90 Degrees Angle, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.