Type I Safety Can, Galvanized Steel, 2 gal, Green, Auto-Venting Lid, Includes Funnel, Combustibles
Mfr # 7120410
Zoro # G6580585
product price:Â $88.13
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Compatible Fluids
Combustibles
Height
13.75 in
Color
Green
Can Diameter
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7120410
Zoro #
G6580585
UPC #
697841140066
Country of Origin
United States
Dimensions
Height
13.75 in
Can Diameter
9.5 in
Overall Height
13 3/4 in
Details
Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Combustibles
Capacity
2 gal
Color
Green
Can Type
Type I
DOT Approved
No
Included Hose/Funnel
Funnel
Standards
CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Includes Faucet
No
Includes Flame Arrester
Yes
For Use With Liquid
Oil
Includes
Funnel
Includes Hose
Hose Not Included
Can Material
Steel
Cap Features
Auto-Venting, Leakproof, Self-Closing
Material Finish
Powder Coated
Product Type
Type I Safety Can
Footprint Shape
Circle
Includes Funnel
Funnel Included
Description
Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 2 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 9 1/2 in, Overall Height 13 3/4 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Faucet Location Not Applicable, Footprint Shape Circle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.