3 Mount Holes, Flange Bracket, Flange Mount Bearing, Radial Ball, 1-3/16 in Dia, Stainless Steel, Set Screw Locking

  • Mfr # SUCFB206C0

  • Zoro # G6582196


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFB206C0
Zoro #
G6582196
UPC #
4550253021797
Country of Origin
Multiple

Dimensions

Bolt Size
M10
Bore Diameter
1-3/16 in
Mount Hole Center-to-Center Length
47.8 mm
Overall Length
79.5 mm
Overall Width
40.2 mm
Overall Height
135 mm
Flange Thickness
9.7 mm
Center Height
95.2 mm
Mounting Bolt Size
M10
Mount Hole Size
10 mm
Mount Hole Center-to-Center Height
47.8 mm
Back Side to Center Width
18 mm

Details

System of Measurement
Metric
Item
Flange Mount Bearing
Housing Type
Flange Bracket
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Seal Material
Silicone
Includes
(3) Set Screws
Dynamic Load Capacity
15,300 N
Series
206
Resistance Properties
Corrosion Resistant
Included Bearing
SUC206-20
Lubrication Openings
One Zirc Fitting
Housing Material Grade
440C
Rolling Element Rows
1
Lubricant Material
FDA/USDA-H1 Solid Grease
Maximum Speed
4,300 RPM
Bore Type
Cylindrical
Housing Material Finish
Unfinished
Minimum Temperature
-20 Degrees C
Closure
Double Sealed
Seal Type
Contact
Static Radial Load Capacity
11,500 N
Bearing Material Grade
440C
Maximum Temperature
120 Degrees C
Application
Food and Beverage
Expansion Type
Fixed

Description

3 Bolt Flange Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 95.2 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.